Men's Composite Toe Loafer Shoe, White, 7, W, Nautilus 1607

  • Mfr # 1607-7W
  • Zoro # G000419847
product price: 
$
83.15
/pr

Key Features

Toe Type
Composite
Gender
Men's
Color
White
Style Number
Nautilus 1607
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1607-7W
Zoro #
G000419847
UPC #
617420148894
Country of Origin
China
Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
White
Style Number
Nautilus 1607
Waterproof
No
Non Metallic Upper
Yes
Footwear Style
Loafer Shoe
Upper Material
Leather
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection, Grade 1 Toecap
Slip Resistant
Yes
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Insole System
Removable
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Toe Style
Round Toe
Insulated
No
Outsole Color
Gray
Metatarsal Guard
No
Toe Shape
Round
Upper Material Description
Leather
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
300 Degrees F
Midsole Material
EVA
Outsole Material
Rubber
Upper Color
White
Resists
Slips
Removable Insole
Yes
Last Number or Name
1607
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Predominant Footwear Color
White
Oil Resisting Sole
Yes
Standards
ASTM 2413-18
Features
Composite Safety Toe Cap, ESD, Removable SD10 Comfort Insole with Arch Support
Conductive
No
Electrical Hazard Rated
No
Static Dissipative
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Safety Criteria
Best Slip-Resistance, Chain Saw Cut-Resistant, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Waterproof Type
None
Slip-Resistance Rating (SATRA Test Values)
Quarry Tile (Oily Wet) 0.43, Quarry Tile (Wet): 0.83
All-Leather Upper
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.88
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Composite
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Heel Definition
Flat Heel
Style Family
Loafer Shoe
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
For Outdoor Traction
No
Wide Toe Cap
No
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Construction
Cemented
Closure
Lace Up
Wire Color
White

Dimensions

Size
7
Footwear Width
W
Width
W
Size (PRINT)
7
Overall Height
3 in

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number Nautilus 1607

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.