Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Work Boot, Brown, 4, W, 60240

  • Mfr # 60240

  • Zoro # G802590089


product price: $175.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
60240
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60240
Zoro #
G802590089
UPC #
843671013876
Country of Origin
China

Dimensions

Size
4
Footwear Width
W

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
60240
Waterproof
No
Outsole Material
Rubber
Electrical Hazard Rated
EH
ASTM Footwear Class
F2413-18 M/I/C
Footwear Style
Met Guard
Upper Boot Material
Leather
Insole System
Memory Foam

Description

Mens 6 In. Tikaboo is an ultra lightweight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.