Men's Composite Toe Work Boot, Brown, 8, W, 50251
Mfr # 50251
Zoro # G902589747
product price: $120.00
/ea
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Brown
Size
8
Footwear Width
W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50251
Zoro #
G902589747
UPC #
843671108220
Country of Origin
China
Dimensions
Size
8
Footwear Width
W
Details
Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
50251
Waterproof
Yes
Footwear Style
Hiker
Outsole Material
EVA/Rubber
Upper Boot Material
Leather
ASTM Footwear Class
F2413-18 M/I/C
Electrical Hazard Rated
EH
Insole System
Fast Rebound Super Cushion
Description
Hoss Mens Tracker Brown Waterproof Hike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.