Shop HOSS BOOT CO
See all product information
Create Account
Men's Frontier 5 in Hiker Work Boot, Composite Toe, Crazy Horse Leather, Waterproof, Brown, 15 M
- Mfr # 50406
- Zoro # G925081358
product price:Â
$
129.99
/pr
Free Shipping & Returns
Key Features
Insulated
Uninsulated
Slip Resistant
Yes
Footwear Width
D (Medium)
Outsole Material
Rubber
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50406
- Zoro #
- G925081358
- UPC #
- 843671106653
- Country of Origin
- China
- Insulated
- Uninsulated
- Slip Resistant
- Yes
- Outsole Material
- Rubber
- Color
- Brown
- Item
- Hiker Work Boot
- Gender
- Men's
- Standards
- ASTM F2413-18 M/I/C EH PR; ASTM F3445-21
- Footwear Closure Type
- Lace-Up
- Waterproof
- Yes
- Static Dissipative
- No
- Toe Shape
- Oblique Toe
- Metatarsal Guard
- No
- Toe Type
- Composite Safety Toe
- Puncture Resistant Insole
- Yes
- Upper Material
- Crazy Horse Leather
Dimensions
- Footwear Width
- D (Medium)
- Size
- 15
Description
HOSS Frontier Men's 5 in Hiker Work Boot - Composite Toe, Waterproof, Slip-Resistant, EH Rated, Puncture-Resistant, Style 50406 Gear up for your toughest shifts with the HOSS Frontier men's hiker work boot in brown. Crafted with crazy horse leather and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this hiker work boot delivers waterproof, slip-resistant, electrical hazard (EH) and puncture-resistant protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Composite safety toe and shank Crazy horse leather HyDry waterproof membrane Fast rebound super cushion insole EVA midsole Cement construction Slip-resistant rubber outsole ASTM F3445-21 Slip-resistant ASTM F2413-18 M/I/C EH PR Ideal for construction, utility work, landscaping and electrical and utility trades. This listing is for the Brown colorway; choose your size and width for the perfect fit. Sizes 7-12, 13, 14 2E(W). Step into the HOSS Frontier and get a hiker work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.