Zoro Homepage

Men's Work Boot, 10 2E, Steel Toe, Brown, 60542

  • Mfr # 60542

  • Zoro # G902642183


product price: $111.00
/ea
Free Shipping & Returns

Key Features

Width
2E
Color
Brown
Gender
Men's
Waterproof
No
Style Number
60542
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60542
Zoro #
G902642183
UPC #
843671119585
Country of Origin
China

Dimensions

Size
10
Width
2E
Footwear Width
2E

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
60542
Toe Type
Steel
Outsole Material
Direct Attached Dual Density
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-18 M/I/C
Insole System
Fast Rebound Super Cushion
Upper Boot Material
Leather
Electrical Hazard Rated
EH

Description

Hoss Mens Carter Brown Steel Toe Hiker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.