This item is Discontinued.

Hoss Boot Co Men's Work Boot, 15 6E, Brown 50250

Men's Work Boot, 15 6E, Brown (Discontinued)

  • Mfr # 50250
  • Zoro # G102643096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50250
Zoro #
G102643096
UPC #
843671121663
Country of Origin
China

Dimensions

Size
15
Footwear Width
6E

Details

Item
Work Boot
Material
Leather/Nylon
Color
Brown
Toe Type
Soft
Waterproof
No
Gender
Men's
ASTM Footwear Class
F2892-18
Footwear Style
Hiker
Insole System
Fast Rebound Super Cushion
Style Number
50250
Outsole Material
Rubber
Electrical Hazard Rated
EH

Description

Hoss Mens Eric Hi Brown Oblique Toe Sft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.