Zoro Homepage

Men's Work Boot, 7.5 Steel Toe, Black, 60160

  • Mfr # 60160

  • Zoro # G702641379


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Size
7.5
Color
Black
Gender
Men's
Waterproof
No
Style Number
60160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60160
Zoro #
G702641379
UPC #
843671119400
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
D

Details

Item
Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
60160
Toe Type
Steel
Outsole Material
Direct Attached Dual Density
ASTM Footwear Class
F2413-18 M/I/C
Electrical Hazard Rated
EH
Insole System
Full Cushion
Material
Leather/Nylon
Footwear Style
6 in Work Boot
Series
Carter

Description

Hoss Mens Black Carter Slip Resistant H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.