Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ridge Round Toe Work Boot, Brown, 11 W, W

  • Mfr # 60230

  • Zoro # G612188131


product price: $117.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Footwear Width
W
Upper Material
Full-Grain Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60230
Zoro #
G612188131
UPC #
843671040926
Country of Origin
India

Dimensions

Size
11 W
Footwear Width
W

Details

Item
Ridge Round Toe Work Boot
Color
Brown
Upper Material
Full-Grain Leather

Description

Crafted to withstand the rigors of demanding work environments, the Ridge Brown Composite Toe work boot offers unmatched performance and protection. Engineered with a composite safety toe, these boots ensure reliable defense against impact and compression hazards. Made from full-grain leather, they boast durability and timeless style. Non-metallic eyelet hooks provide easy and secure lacing, while the waterproof membrane keeps your feet dry. Enjoy exceptional comfort with the premium P/U cushion insole, and stay supported all day with the puncture-resistant midsole and slip-resistant rubber outsole. With ASTM F3445-21 Slip-resistant and ASTM F2413-18 M/I/C EH PR certifications, these boots meet rigorous safety standards. Available in sizes 7-12, 13 DM, and 2EW, the Ridge Brown Composite Toe work boot is the ultimate choice for professionals seeking performance and protection. Elevate your work experience with Ridge today.


  • •Composite Toe Safety Toe
  • •Brown Full Grain Leather
  • •Non Metallic -Eyelets
  • •Waterproof Membrane
  • •Premium P/U Cushion Insole
  • •This outsole meets ASTM F3445-18 M/I/C EH PR Electric Hazzard Protection & Puncture Residents Standards.
  • •Composite Shank
  • •Sizing 7-12,13 D(M) 2E(W)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.