Hoss Boot Co

Size 8.5 Women's 6 in Work Boot Steel Work Boot, Black (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Steel Toe Boots

Key Features

  • Footwear Style 6 in Work Boot
  • Gender Women's
  • Width D
  • Upper Boot Material Leather
  • Outsole Material Direct Attached Dual Density
See all product information

Product Information

Dimensions

Size 8.5
Width D
Footwear Width D

Details

Footwear Style 6 in Work Boot
Gender Women's
Upper Boot Material Leather
Item Work Boot
Outsole Material Direct Attached Dual Density
Insole System Memory Foam
Toe Type Steel
Style Number 70165
Waterproof Yes
Color Black
ASTM Footwear Class F2413-18 F/I/C
Electrical Hazard Rated EH

Description

Womens Lily Black Steel Toe Hiker,Wome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products