Shop HOSS BOOT CO

Wellington Boot, Brown, Men's, 8, EE, PR

  • Mfr # 90691 8 2E
  • Zoro # G724176125

product price: 
$
294.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Oil-Resisting Sole
Yes
Overall Height
11 in
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90691 8 2E
Zoro #
G724176125
UPC #
843671150489
Country of Origin
China
Color
Brown
Oil-Resisting Sole
Yes
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Wet
0.79
Manufacturer-Suggested Sole Slip Rating
Fair
Midsole Material
EVA
Metatarsal Guard System
Poron(R) XRD(R)
Chemical-Resisting Sole
No
Toe Cap Material
Composite
Insole Material
Non-Woven Fabric, Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.81
Maximum Heat Rating
572 Degrees F
Heel Definition
Flat Heel
Insole Technology
Removable Insole
Outsole Material
Rubber
Waterproof
Yes
Construction
Cemented
Upper Material
Leather
All-Leather Upper
Yes
Footwear Style
Wellington Boot
Closure
Pull On
Metatarsal Guard Location
Internal
Item
Wellington Boot
Style Number
90691
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Metal Chip-Resisting Sole
Yes
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Wire Color
Brown

Dimensions

Overall Height
11 in
Width
EE
Size
8

Description

Wellington Boot, Closure Pull On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number 90691, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.