Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 9, 6E, PR

  • Mfr # 50165 9 6E
  • Zoro # G624176355

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Footwear Style
Hiker Boot
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Toe Cap Material
Carbon Fiber
Midsole Material
EVA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 9 6E
Zoro #
G624176355
UPC #
843671160129
Country of Origin
China
Footwear Style
Hiker Boot
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Toe Cap Material
Carbon Fiber
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Maximum Heat Rating
572 Degrees F
Insole Material
Non-Woven Fabric, Polyurethane
Gender
Men's
Outsole Material
Rubber
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Insulated
No
Style Number
50165
Item
Hiker Boot
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Closure
Lace Up with Dual-Purpose Hook
Construction
Cemented
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Color
Black
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Slip-Resistance Value - SATRA Heel - Dry
0.95
Waterproof
Yes
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Slip-Resistance Value - SATRA Heel - Wet
0.81
Upper Material
Fabric
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Wire Color
Black

Dimensions

Size
9
Width
6E
Overall Height
6 in

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width 6E, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.