Shop HOSS BOOT CO

WellingtonBoot, Brown, Men's, 13, EE, PR

  • Mfr # 90691 13 2E
  • Zoro # G524175908

product price: 
$
294.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
No
Overall Height
11 in
Insole Technology
Removable Insole
Manufacturer-Suggested Sole Slip Rating
Fair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90691 13 2E
Zoro #
G524175908
UPC #
843671150571
Country of Origin
China
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
No
Insole Technology
Removable Insole
Manufacturer-Suggested Sole Slip Rating
Fair
Metatarsal Guard Location
Internal
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Item
Wellington Boot
Slip-Resistance Value - SATRA Heel - Dry
0.81
Puncture-Resistant Sole
Yes
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.79
Style Number
90691
All-Leather Upper
Yes
Closure
Pull On
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Gender
Men's
Heel Definition
Flat Heel
Upper Material
Leather
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Midsole Material
EVA
Insole Material
Non-Woven Fabric, Polyurethane
Waterproof
Yes
Toe Cap Material
Composite
Footwear Style
Wellington Boot
Oil-Resisting Sole
Yes
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Color
Brown
Insulated
No
Metatarsal Guard System
Poron(R) XRD(R)
Wire Color
Brown

Dimensions

Overall Height
11 in
Size
13
Width
EE

Description

Wellington Boot, Closure Pull On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number 90691, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.