Shop HOSS BOOT CO

Wellington Boot, Brown, Men's, 7, EE, PR

  • Mfr # 90691 7 2E
  • Zoro # G224176632

product price: 
$
327.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Oil-Resisting Sole
Yes
Upper Material
Leather
Slip-Resistance Value - SATRA Heel - Wet
0.79
Outsole Material
Rubber
Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90691 7 2E
Zoro #
G224176632
UPC #
843671150465
Country of Origin
China
Oil-Resisting Sole
Yes
Upper Material
Leather
Slip-Resistance Value - SATRA Heel - Wet
0.79
Outsole Material
Rubber
Color
Brown
Closure
Pull On
Footwear Style
Wellington Boot
Manufacturer-Suggested Sole Slip Rating
Fair
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.81
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Chemical-Resisting Sole
No
Metatarsal Guard Location
Internal
Metal Chip-Resisting Sole
Yes
Waterproof
Yes
Midsole Material
EVA
Insulated
No
Heel Definition
Flat Heel
Shank Material
Fiberglass
Insole Material
Non-Woven Fabric, Polyurethane
Gender
Men's
Construction
Cemented
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Style Number
90691
Metatarsal Guard System
Poron(R) XRD(R)
Insole Technology
Removable Insole
Maximum Heat Rating
572 Degrees F
Item
Wellington Boot
Toe Cap Material
Composite
Wire Color
Brown

Dimensions

Width
EE
Size
7
Overall Height
11 in

Description

Wellington Boot, Closure Pull On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number 90691, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.