Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Work Boot, Olive, 7, B, MT26026

  • Mfr # MT26026

  • Zoro # G302642967


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Material
Leather
Color
Olive
Footwear Width
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT26026
Zoro #
G302642967
UPC #
843671117468
Country of Origin
China

Dimensions

Size
7
Footwear Width
B

Details

Item
Work Boot
Toe Type
Composite
Gender
Women's
Material
Leather
Color
Olive
Style Number
MT26026
Waterproof
No
Insole System
Fast Rebound Super Cushion
Electrical Hazard Rated
EH
Outsole Material
Direct Attached Dual Density
Puncture Resistant Insole
Yes
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-18 F/I/C

Description

Moxie Trades Womens Lacy Olive Composit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.