Shop NAUTILUS SAFETY FOOTWEAR
See all product information
Create Account
Women's Composite Toe Loafer Shoe, White, 7 1/2, M, Nautilus 1652
- Mfr # 1652-7.5R
- Zoro # G000419861
product price:Â
$
84.49
/pr
Key Features
Toe Type
Composite
Gender
Women's
Color
White
Style Number
Nautilus 1652
Waterproof
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1652-7.5R
- Zoro #
- G000419861
- UPC #
- 617420149105
- Country of Origin
- China
Dimensions
- Size
- 7 1/2
- Footwear Width
- M
- Width
- M
- Size (PRINT)
- 7 1/2
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number Nautilus 1652, Toe Cap Material Composite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.