Valve Enclosure, 90W Heater, L 39 In.
Mfr # HF013039028
Zoro # G0908932
product price: $2,355.99
/eaKey Features
Body Material
Fiberglass
Height
28 in
Width
13 in
Length
39 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HF013039028
Zoro #
G0908932
UPC #
662037204846
Country of Origin
Mexico
Dimensions
Height
28 in
Width
13 in
Length
39 in
Pipe Size
2 in
Mounting Pad Size
28 x 54 in
Nominal Pipe Size
3/4 to 2 in
Overall Height
28 in
Overall Width
13 in
Details
Body Material
Fiberglass
Color
Beige
Heated/Unheated
Heated
Item
Valve Enclosure
Insulation Class
R8
Standards
ASSE1060
Voltage
120V
Heater Watts
90 W
Includes
90W Heater
Heater Wattage
90 W
Material
Fiberglass
Product Type
Valve Enclosure
Description
Valve Enclosure, Material Fiberglass, Overall Height 28 in, Overall Width 13 in, Length 39 in, Color Beige, Heated/Unheated Heated, Product Type Valve Enclosure, Nominal Pipe Size 3/4 to 2 in, Standards ASSE1060, Voltage 120V, Mounting Pad Size 28 x 54 in, Heater Wattage 90 W, Insulation Class R8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.