Zoro Homepage

Valve Enclosure, Unheated, R8, 39 In.

  • Mfr # LF013039028

  • Zoro # G1275111


product price: $2,292.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Body Material
Fiberglass
Height
28 in
Width
13 in
Length
39 in
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF013039028
Zoro #
G1275111
UPC #
662037204853
Country of Origin
Mexico

Dimensions

Height
28 in
Width
13 in
Length
39 in
Mounting Pad Size
28 x 54 in
Pipe Size
2 in
Nominal Pipe Size
3/4 to 2 in
Overall Width
13 in
Overall Height
28 in

Details

Body Material
Fiberglass
Color
Beige
Heated/Unheated
Unheated
Item
Valve Enclosure
Insulation Class
R8
Standards
ASSE1060
Product Type
Valve Enclosure
Material
Fiberglass

Description

Valve Enclosure, Material Fiberglass, Overall Height 28 in, Overall Width 13 in, Length 39 in, Color Beige, Heated/Unheated Unheated, Product Type Valve Enclosure, Nominal Pipe Size 3/4 to 2 in, Standards ASSE1060, Mounting Pad Size 28 x 54 in, Insulation Class R8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.