Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hot Rods Face Mask, Red, Universal RK800-03

Face Mask, Red, Universal (Discontinued)

  • Mfr # RK800-03
  • Zoro # G4742272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK800-03
Zoro #
G4742272
UPC #
021844606968
Country of Origin
Taiwan, Province of China

Dimensions

Size
Universal

Details

Item
Face Mask
Color
Red
Material
Polyester
Areas Covered
Ears, Head
Style
Over The Head
Features
Fits Snugly Over Most Regular Brim Hard Hats
Number of Layers
1

Description

Face Mask, Outer Material Polyester, Areas Covered Ears, Head, Outer Color Red, Features Fits Snugly Over Most Regular Brim Hard Hats, Number of Layers 1, Size Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.