Body Warmer, Up to 12 hr, Air-Activated, 127 Degrees F Avg. Temp., 40 PK

  • Mfr # H163790

  • Zoro # G016498317


product price:  $56.79
/pk 40, $1.42/ea

Key Features

Heating Time
Up to 12 hr
Average Temperature
127 Degrees F
Activation Method
Air-Activated
For Use With
Shirt
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H163790
Zoro #
G016498317
UPC #
094733155908
Country of Origin
United States

Dimensions

Length
5 in
Width
3 1/2 in

Details

Item
Body Warmer
Heating Time
Up to 12 hr
Average Temperature
127 Degrees F
Activation Method
Air-Activated
For Use With
Shirt
Number of Warmers Included
40
Time to Reach Average Temperature
15 min to 30 min
Warmer Type
Body Warmer
Application Method
Adhesive
Reusability
Disposable

Description

Body Warmer, Warmer Type Body Warmer, Activation Method Air-Activated, Heating Time Up to 12 hr, Average Temperature 127 Degrees F, Time to Reach Average Temperature 15 min to 30 min, Number of Warmers Included 40, Length 5 in, Width 3 1/2 in, Reusability Disposable, For Use With Shirt, Package Quantity 40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.