Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lap Body Warmer

  • Mfr # H1623300

  • Zoro # G015371963


product price: $11.99
/ea

Key Features

Heating Time
Up to 8 hours of heat
Length
10 in
Includes
1 Sheet
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H1623300
Zoro #
G015371963
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
16 in

Details

Heating Time
Up to 8 hours of heat
Includes
1 Sheet

Description

HotHands Lap Warmer is our Single Use Largest Warmer Ever, Stay Warm Anywhere, Pairs with any Blanket and is Portable and Packable. Up to 8 hours of heat.


  • •Ready to use
  • •Stay warm anywhere
  • •Portable & Packable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.