Shop HOTONE

138401 Nano Legacy British Invasion Mini 5W Class AB Guitar Amplifier Head

  • Mfr # 138401

  • Zoro # G004037597


product price:  $162.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
138401
Zoro #
G004037597
UPC #
888506020018
Country of Origin
China

Description

British Invasion is a 5W Class AB guitar amplifier head. It captures the main characteristics of the legendary AC30 at low volume. Tweak the 3-band EQ, Volume and Gain knobs to recreate some authentic British Sound in your living room! Speaker out can automatically fit cabinets of different impedances (4-16) FX LOOP for using external effects. Headphone output jack is very convenient for practicing and recording. Aux In jack can let you play with an external music playe. 18V DC power supply (Adapter included).

Features
  • Sound inspired by Legendary VOX AC30
  • Extremely compact configuration for portability
  • High quality tone with Volume and Gain controls
  • 3 Band EQ controls for shaping your tone
  • Power Output 5 Watts
  • 5W Class AB Guitar Amplifier Head
Specifications
  • Dimension: 2.58" H x 6" W x 6.25" L
  • Weight: 1.73 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.