In-line Duct Fan Heater, 210 cfm, 8 in.

  • Mfr # HP8-1440120-2T

  • Zoro # G3522215


product price: $700.80
/ea
Free Shipping & Returns

Key Features

Housing Material
Galvanized Steel
Fits Duct Dia.
8 in
Voltage
120 V
Max. Amps
12.0 A
Housing Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP8-1440120-2T
Zoro #
G3522215
UPC #
686334290081
Country of Origin
United States

Dimensions

Fits Duct Dia.
8 in
Housing Dia.
8 in
Length
10 1/2 in
Height
10 3/8 in
Width
8 in
Flange Width
8 in
Duct Diameter
8 in
Overall Height
10 3/8 in
Overall Length
10.5 in

Details

Item
In-line Duct Fan Heater
Housing Material
Galvanized Steel
Voltage
120 V
Max. Amps
12.0 A
Motor RPM
1,400 RPM
Motor Enclosure
Totally Enclosed
CFM @ 0.125-In. SP
60 cfm
BtuH Output
4915 / 2457
Heater Watts
1440/720
Housing Finish
White Powder Coated
Includes
Integrated Control Board, 2 Stage Heat/ 1 Stage Cool Hardwired Low Voltage Thermostat
Standards
ETL US/C
Max. Inlet Temp.
115 Degrees F
CFM @ 0.000-In. SP
210 cfm
CFM @ 0.100-In. SP
120 cfm
Sones @ 0.500-In. SP @ 5 Ft.
1.25 sones
Mounting Position
Horizontal
Speed Control
No
Hz
60
Frequency
60 Hz
Housing Color
White
Airflow @ Static Pressure
120 cfm @ 0.100 in SP, 60 cfm @ 0.125 in SP
High-Efficiency Motor
No
Control Voltage
120 V
Motor IP Rating
None
Mounting Orientation
Horizontal
Airflow @ 0.000 in SP
210 cfm
Motor Output Power
720 W, 1,440 W
Motor Speed
1,400 RPM
Speed Controllable
No
Phase
1
Power Consumption
720 W, 1,440 W
Heating Capacity
2457 BtuH, 4915 BtuH
Current
12.0/6.0 A
Maximum Inlet Air Temperature
115 Degrees F
Application
General Purpose
Nameplate Voltage
120V AC

Description

In-line Duct Fan Heater, Airflow @ 0.000 in SP 210 cfm, Duct Diameter 8 in, Heating Capacity 2457 BtuH, 4915 BtuH, Motor Output Power 720 W, 1,440 W, Motor IP Rating None, Nameplate Voltage 120V AC, Overall Height 10 3/8 in, Overall Length 10.5 in, Application General Purpose, High-Efficiency Motor No, Speed Controllable No, Housing Material Galvanized Steel, Motor Speed 1,400 RPM, Airflow @ Static Pressure 120 cfm @ 0.100 in SP, 60 cfm @ 0.125 in SP, Control Voltage 120 V, Current 12.0/6.0 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.