Zoro Homepage

Silent Boot, Use w/ 6LHG1, 6 In

  • Mfr # SB-6

  • Zoro # G2830493


product price: $42.59
/ea

Key Features

Height
6 in
Length
7 1/2 in
Width
6 in
Overall Length
7 1/2 in
For Fan Type
Heater Inline Duct Fans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-6
Zoro #
G2830493
UPC #
686334290098
Country of Origin
United States

Dimensions

Height
6 in
Length
7 1/2 in
Width
6 in
Overall Length
7 1/2 in
Duct Diameter
6 in
Overall Diameter
6 in

Details

Item
In-Line Duct Fan Heater Boot
For Fan Type
Heater Inline Duct Fans
Housing Material
Rubberized Canvas
Cap/Collar Material
Steel

Description

In-Line Duct Fan Heater Boot, Housing Material Rubberized Canvas, Compatible Grainger Part Number 6LHG1, Duct Diameter 6 in, For Fan Type Heater Inline Duct Fans, Overall Diameter 6 in, Overall Length 7 1/2 in, Cap/Collar Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.