Shop HOTTEC
See all product information
Create Account
Toe Warmer 6 hr, 30PK
- Mfr # 1070601-HT
- Zoro # G624157767
product price:Â
$
32.15
/pk of 30, $1.07/ea
Key Features
Height
0.25 in
Material
Charcoal Pouch with Adhesive
Length
5.5 in
Width
3.5 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1070601-HT
- Zoro #
- G624157767
- UPC #
- 684892706013
- Country of Origin
- China
Dimensions
- Height
- 0.25 in
- Length
- 5.5 in
- Width
- 3.5 in
Details
- Material
- Charcoal Pouch with Adhesive
- Item
- Warming Product
- Color
- White
Description
HOTTEC Toe Warmers 6 Hour Warmers - Display Box - 1 pair per pack. Fits inside shoe or boot.(30 pair/box - 8 boxes /case - 240 pair/case)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.