
Tiller, Cultivator and Edger, Flower Bed Prep Set, Steel Head, Steel Handle
Mfr # 10000-07530
Zoro # G823309943
product price:Â $21.35
/eaKey Features
Application
Creating flower beds and prepping soil for planting
Includes
Stand-up Tiller, Cultivator & Border Edger
Width
6.4 in
Length
57.52 in
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10000-07530
Zoro #
G823309943
UPC #
049206102248
Country of Origin
China
Dimensions
Width
6.4 in
Length
57.52 in
Height
8 in
Details
Application
Creating flower beds and prepping soil for planting
Includes
Stand-up Tiller, Cultivator & Border Edger
Item
3-pc. Flowerbed Garden Tool Set
Handle Material
Steel
Head Material
Steel
Description
Prep your flower bed with ease with this 3-piece set including a tiller, cultivator, and edger. These long handle tools reduce the need for bending and kneeling, saving you time and effort when preparing soil for planting. Cushion grips provide extra comfort while working.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.