Zoro Homepage

50 in. 6 Arm Bungee Cord

  • Mfr # HO334709

  • Zoro # G303738492


product price: $31.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO334709
Zoro #
G303738492
UPC #
661541495122
Country of Origin
China

Description

  • 6 arm bungee cord
  • Useful for cargo loads that call for several tie-down locations
  • 6 elastic attachment points
  • 50"
  • Length: 2.75
  • Width: 6
  • Height: 10.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.