
13 Month Calendar Desk Pad, 22'' x 17'', Teal, January 2025 - January 2026
Mfr # 148
Zoro # G814897305
product price:Â $18.65
/eaKey Features
Refills
Nonrefillable
Style
Desk Pad
Color
Blue
Sheet Size
22'' x 17''
Format
One-page-per-month
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
148
Zoro #
G814897305
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
22'' x 17''
Width
17 in
Height
0.2 in
Length
22 in
Details
Refills
Nonrefillable
Style
Desk Pad
Color
Blue
Format
One-page-per-month
Green Certification or Other Recognition
FSC Certified
Recycled Total
100%
Assembly Required
No
Recycled
Yes
Dated Goods
Yes
Recycled Post Consumer Waste
100%
Description
Desk pad offers planning pages that range 13 months from January to January. One-page-per-month format includes faintly ruled daily blocks 2-1/2'' x 2-3/4'', Sunday-through-Saturday scheduling, ruled notes column, count of days/days remaining, holidays and a full-year calendar reference along the bottom. Nonrefillable desk pad is gummed at the top and has two clear corners to secure the calendar pages. Paper is made with a high percentage of recycled material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.