
2 Year Appointment Planner, 8.5'' x 11'', January 2025 - December 2026
Mfr # 272002
Zoro # G914897182
product price: $32.55
/eaKey Features
Green Certification or Other Recognition
FSC Certified
Color
Black
Width
8.5 in
Recycled
Yes
Dated Goods
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
272002
Zoro #
G914897182
UPC #
-
Country of Origin
United States
Dimensions
Width
8.5 in
Length
11 in
Depth
0.5 in
Details
Green Certification or Other Recognition
FSC Certified
Color
Black
Recycled
Yes
Dated Goods
Yes
Assembly Required
No
Recycled Total
100%
Recycled Post Consumer Waste
100%
Description
Professional, two-year weekly planner features an embossed, simulated leather cover for a professional look and vertical planning that ranges 24 months from January of one year to December of the next. Strong wire binding firmly keeps the planner intact throughout the year. Printed monthly indicators help you quickly find the date you need, Two-page-per-week spreads include ruled daily columns, half-hourly appointment times from 7 AM to 8:45 PM on weekdays and 7 AM to 5:30 PM on Saturday, Monday-through-Sunday scheduling, count of days/days remaining, a ruled notes section and past, current and two future months reference. Nonrefillable planner also features a three-year calendar reference page for long-range planning and additional page with important holiday dates for three years in list form. Paper is made with a high percentage of recycled material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.