Shop HOUSE OF DOOLITTLE

Monthly Hard Cover Two-Year Planner, 11 x 8.5, Black Cover, 24-Month: Jan 2025 to Dec 2026

  • Mfr # 262092

  • Zoro # G6142580


product price:  $26.69
/ea

Key Features

Refills
No
Style
Appointment Books
Sheet Size
8-1/2 x 11 in
Format
One Month Per Two-Page Spread
Cover Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
262092
Zoro #
G6142580
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 x 11 in
Size (Bound-Side First)
11 x 8.5
Sheet Width
8 1/2 in
Sheet Height
11 in

Details

Refills
No
Style
Appointment Books
Format
One Month Per Two-Page Spread
Cover Color
Black
Item
Planner
Paper Color
White/Blue
Cover Material
Synthetic Leather
Features
Hard Cover, Julian Dates
Product Type
Planner
Calendar Reference Blocks
Past Month; Future Month
Edition Year
2023 to 2024
Page Format
One Month per Two-Page Spread
Separate Sections
Important Dates; Notes/Memos; Three-Year Reference Calendar
Binding Details
Twin-Wire: Hard Cover
Dated/Undated
Dated
Calendar Term
24-Month (Jan-Dec)
Binding Type
Wire-O
Appointment Ruling
Open Scheduling
Refillable
Not Refillable
Includes Julian Dates
Julian Dates Included
Date Format
One Month per Two-Page Spread

Description

Planner,8-1/2 x 11",Leatherette

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.