24 x 19" Executive Monthly Desk Pad Calendar, Blue
Mfr # HOD180HD
Zoro # G8982741
product price:Â $19.75
/eaKey Features
Style
Calendars And Planners-Calendars
Color
Blue
Sheet Size
24 in x 19 in
Format
One Month per Page
Product Type
Desk Pad Calendar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOD180HD
Zoro #
G8982741
UPC #
-
Country of Origin
Mexico
Dimensions
Sheet Size
24 in x 19 in
Sheet Width
19 in
Sheet Height
24 in
Details
Item
Desk Pad Calendar
Style
Calendars And Planners-Calendars
Color
Blue
Format
One Month per Page
Product Type
Desk Pad Calendar
Julian Dates
Yes
Holder Style
Four-Corner Desk-Pad (Included)
Binding Type
Glued
Edition Year
2023
Calendar Term
12-Month (Jan-Dec)
Sheet Color
White/Blue
Holder Material
Leatherette
Dated/Undated
Dated
Calendar Reference Blocks
Current Month
Paper Color
White/Blue
Refillable
Not Refillable
Includes Julian Dates
Julian Dates Included
Date Format
One Month per Page
Description
Executive Monthly Desk Pad Calendar, Calendars And Planners-Calendars, Sheet Size 24 x 19 In., Format One Month Per Page, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.