Everette 18in. x 18in. Magnetic Calendar Dry Erase Board w/Blk Frame, w/Dry Erase Mrkr and 2 Mgnts
- Mfr # BR-PM-MWP-4545-BK-MS
- Zoro # G309990658
Key Features
Specifications
Product Information
- MFR #
- BR-PM-MWP-4545-BK-MS
- Zoro #
- G309990658
- UPC #
- 196861047008
- Country of Origin
- China
Dimensions
- Width
- 18 in
- Height
- 0.5 in
Details
- Color
- Black Woodgrain
- Cover Material
- Medium Density Fiberboard, Paper, Steel
Description
Keep all of your important appointments in one place and conveniently displayed with the Martha Stewart Everette Magnetic Monthly Dry Erase Calendar. Stylish and functional, this reusable calendar enhances any work or living space and its woodgrain frame is available in multiple finishes to suit your decor. Your organized approach to living begins with this tasteful task manager which comes with mounting hardware, two magnets, and a dry erase marker. When the month is complete, simply wipe clean with a dry cloth and repopulate the dates for the new month to maintain your personal and family schedules year after year.
- •18" x 18" Wall mount magnetic dry erase monthly calendar
- •Black woodgrain engineered wood frame
- •Magnetic dry erase whiteboard
- •Includes 1 dry erase marker and 2 magnets
- •Included mounting hardware and dry erase marker
- •Wipe clean with a dry cloth
- •No product assembly is required
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.