
Academic Doodle Calendar Desk Pad, 22'' x 17'', August 2024 - July 2025 (Discontinued)
- Mfr # 1875
- Zoro # G114897272
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1875
Zoro #
G114897272
UPC #
-
Country of Origin
United States
Dimensions
Height
0.25 in
Width
17 in
Length
22 in
Details
Color
Black
Green Certification or Other Recognition
FSC Certified
Recycled Total
100%
Recycled
Yes
Assembly Required
No
Dated Goods
Yes
Recycled Post Consumer Waste
100%
Description
Academic Black and White Doodle Monthly Desk Pad Calendar is the perfect desk pad for those who like to color. Color in the beautiful designs while you talk on the phone, waiting on hold or any free moment. Dated planning pages range 12 months from August to July for easy planning. One-page-per-month format features ruled blocks 2-3/8'' x 1-7/8'', Sunday-through-Saturday scheduling, ruled notes section, count of days/days remaining, holidays and full 12-month reference along the bottom. Strong black corners at the bottom and glued top keep pages in place and protected. Calendar pages are printed on recycled, FSC certified paper with soy inks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.