Shop HOUSE OF DOOLITTLE
See all product information
Create Account
Academic Monthly Desk Pad Calendar, Black & White Doodle, 12 Months, Aug-Jul, 22 in x 17 in
- Mfr # 1875
- Zoro # G224479030
product price:Â
$
11.15
/ea
Sold in multiples of 2 for
$22.30
Key Features
Format
One Page Per Month
Sheet Size
22" x 17"
Width
17 in
Height
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1875
- Zoro #
- G224479030
- UPC #
- 040983187565
- Country of Origin
- United States
- Format
- One Page Per Month
- Item
- Desk Pad Calendar
Dimensions
- Sheet Size
- 22" x 17"
- Width
- 17 in
- Height
- 0.2 in
Description
The House of Doolittle Academic Black & White Doodle Monthly Desk Pad Calendar (HOD1875) perfectly fuses daily academic organization with a creative, stress-relieving outlet, making it a unique and engaging centerpiece for your school or university workspace. Tailored specifically to the rhythm of the school year, this full-sized 22 in x 17 in desk pad covers a comprehensive 12-month academic date range from August through July of the following year, keeping consecutive semesters seamlessly connected for students, teachers, and school administrators alike. Each single-page monthly layout features an intricate, whimsical black-and-white mosaic border that is completely open for personalization, allowing you to color in the patterns with your own pens, markers, or colored pencils during brainstorming sessions, study breaks, or long phone calls to spark creativity and promote focus. Beneath the customizable artistic borders lies a practical planning grid equipped with large 2-3/8 in x 1-7/8 in unruled daily blocks, providing an open canvas to track class schedules, assignment due dates, exam timelines, and lesson plans without the visual restriction of lines. To maximize efficiency and long-term planning, each month includes standard Sunday-through-Saturday formatting, Julian dates, a remaining days countdown, and major holidays, alongside a complete 12-month reference calendar at the bottom for quick timeline checks. Engineered to easily withstand daily use throughout the school year, the sheets are bound gummed securely at the top for easy tear-off removal and anchored at the bottom by two reinforced black leatherette corners that keep the pages sitting perfectly flat, eliminate edge curling, and protect your desktop surface from scratches. Embodying House of Doolittle’s premier eco-friendly practices, utilizes 100% post-consumer recycled paper, and is printed with natural, soy-based inks, allowing you to master a busy academic schedule with personalized style while maintaining a green, sustainable workspace.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.