Academic Weekly/Monthly Student Planner, 13 Months, Aug-Aug, 5 in x 8 in, Black Leatherette Cover
- Mfr # 274RTG-02
- Zoro # G124479130
product price:Â
$
6.95
/ea
Sold in multiples of 2 for
$13.90
Key Features
Cover Color
Black
Format
Academic Weekly
Style
Calendar Planner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274RTG-02
- Zoro #
- G124479130
- UPC #
- 040983975124
- Country of Origin
- United States
- Item
- Academic Assignment Planner
- Cover Color
- Black
- Format
- Academic Weekly
- Style
- Calendar Planner
Description
The House of Doolittle Ready-To-Go Academic Weekly/Monthly Student Planner (HOD274RTG02) is the ultimate organizational powerhouse designed specifically to help students navigate the demands of the academic year with ease and confidence. Spanning 13 months from August to August to align perfectly with the school calendar, this portable 5 in x 8 in planner features a versatile dual-format design that includes both comprehensive monthly overviews and detailed weekly breakdowns. The two-page monthly spreads provide a valuable bird's-eye view of upcoming exam dates, project deadlines, and school events, while the two-page weekly spreads feature a clean, vertical layout with lined daily blocks that offer ample room for tracking daily homework assignments, reading lists, and extracurricular activities. To foster critical time-management and life skills, the planner comes packed with an array of highly practical resource pages, including dedicated sections for grade tracking, class schedules, and quick reference materials like commonly confused words and parts of speech, as well as a double-sided storage pocket. Navigating through the school year is entirely seamless thanks to integrated past and future month reference calendars, Julian dates, and remaining days indicators keep your academic timeline in sharp focus. Built to withstand the rigorous, daily wear-and-tear of being tossed into backpacks and lockers, this organizer is bound with a rugged twin-wire coil that allows the pages to open a full 360 degrees and lay completely flat for an effortless writing experience, protected by a heavy-duty, two-piece black leatherette cover. Embodying House of Doolittle’s premier eco-conscious manufacturing heritage, this stylish student planner, utilizes 100% post-consumer recycled paper, and is printed with natural, soy-based inks, offering a sustainable, cost-effective, and highly efficient canvas to build successful study habits and stay ahead of the class.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.