Shop AT-A-GLANCE
See all product information
Create Account
At-A-Glance Flip-A-Week Desk Calendar and Base
- Mfr # AAGSW700X00
- Zoro # G9002917
product price:Â
$
35.69
/ea
Key Features
Refills
Yes
Style
Weekly
Color
White
Sheet Size
5 5/8 in x 7 in
Format
One Week per Page
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AAGSW700X00
- Zoro #
- G9002917
- UPC #
- -
- Country of Origin
- United States
- Item
- Desk Flip Calendar
- Refills
- Yes
- Style
- Weekly
- Color
- White
- Format
- One Week per Page
- Features
- Bottom Tier Display for Full Week, Expired Week Flips Up and Drops into Storage Base, Federal Holidays Highlighted in Red, Top Tier Display for Monthly Reference Calendars
- Product Type
- Desk Flip Calendar
- Holder Material
- High-Impact Plastic
- Holder Style
- Flip-A-Page Desktop Base (Included)
- Holder Color
- Black
- Julian Dates
- Yes
- Binding Type
- Hybrid Ring
- Edition Year
- 2023
- Dated/Undated
- Dated
- Calendar Term
- 12-Month (Jan-Dec)
- Cover Color
- White
- Paper Color
- White
- Date Format
- One Week per Page
- Includes Julian Dates
- Julian Dates Included
- Refillable
- Refillable
- Wire Color
- White
Dimensions
- Sheet Size
- 5 5/8 in x 7 in
- Sheet Height
- 7 in
- Sheet Width
- 5 1/2 in
- Fits Chest Size
- Bottom Tier Display for Full Week, Expired Week Flips Up and Drops into Storage Base, Federal Holidays Highlighted in Red, Top Tier Display for Monthly Reference Calendars
Description
Large - Julian Dates - Weekly - 12 Month - January 2027 to December 2027 - 1 Week Double Page Layout - 5 1/2" x 7" Sheet Size - White Sheet - 1-ring - Desk - Black, Blue, White - Paper - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.