
Calendar Desk Pad, 22'' x 17'', 2025
Mfr # 124
Zoro # G114897265
product price: $8.85
/eaSold in multiples of 2 for $17.70
Key Features
Color
Black
Height
0.3 in
Green Certification or Other Recognition
FSC Certified
Width
17 in
Recycled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124
Zoro #
G114897265
UPC #
-
Country of Origin
United States
Dimensions
Height
0.3 in
Width
17 in
Length
22 in
Details
Color
Black
Green Certification or Other Recognition
FSC Certified
Recycled
Yes
Dated Goods
Yes
Assembly Required
No
Recycled Total
100%
Recycled Post Consumer Waste
100%
Description
Desk pad offers an elemental black-on-white design in a black holder for simplicity. It features a one-page-per-month format and dated planned that ranges 12 months from January to December. Each month includes ruled daily blocks 2-7/8'' x 2-1/4'', Sunday-through-Saturday scheduling, count of days/days remaining, holidays and a full-year reference calendar along the bottom. Four black, reinforced leatherette corners hold the removable calendar pages in place. Desk pad is refillable, made with a high percentage of recycled material, and printed with soy ink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.