
Calendar Desk Pad, 22'' x 17'', Blue, 2025
Mfr # 164
Zoro # G714897283
product price: $13.35
/eaKey Features
Color
Blue
Green Certification or Other Recognition
FSC Certified
Height
0.1 in
Width
17 in
Recycled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
164
Zoro #
G714897283
UPC #
-
Country of Origin
United States
Dimensions
Height
0.1 in
Width
17 in
Length
22.2 in
Details
Color
Blue
Green Certification or Other Recognition
FSC Certified
Recycled
Yes
Assembly Required
No
Recycled Total
100%
Dated Goods
Yes
Recycled Post Consumer Waste
100%
Description
Calendar desk pad offers monthly planning and protection for your desktop with planning pages bound and perforated at the top. Two reinforced, blue leatherette corners secure pages at the bottom. Planning pages range 12 months from January to December and are printed in deep blue and gray. One-page-per-month format includes ruled daily blocks 2-3/8'' x 1-7/8'', count of days/days remaining, Sunday-through-Saturday scheduling, ruled notes area, and a full-year calendar reference along the bottom. Nonrefillable desk pad contains paper made with a high percentage of recycled material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.