Zoro Homepage

Calendar, Tent, Wildlife

  • Mfr # HOD3689

  • Zoro # G801819341


product price: $11.19
/ea

Key Features

Color
Multicolor
Format
Monthly
Features
Reference Month
Start Month
January
Sheet Height
4 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOD3689
Zoro #
G801819341
UPC #
40983368940
Country of Origin
United States

Dimensions

Sheet Height
4 1/2"
Sheet Width
8 1/2"

Details

Item
Calendar
Color
Multicolor
Format
Monthly
Features
Reference Month
Start Month
January
End Month
December
Time Period
12 Month
Binding Type
Spiral Bound

Description

Tent calendar offers an easy way to keep advanced planning at your fingertips. Calendar sets up easily on your desktop or countertop. Spiral binding at the top provides quick access to future and past months. Each month features a 12-month reference calendar on the reverse side. Two-page-per-month spreads also include a full-color wildlife photo, unruled daily blocks, Sunday-through-Saturday scheduling, and a full-color photo. Dated planning pages range 12 months from January to December. Paper is made with a high percentage of recycled material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.