Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Lesson Planner & Class Record Book, PK2

  • Mfr # 516-07

  • Zoro # G5635132


product price: $31.95
/pk 2, $15.98/ea

Key Features

Material
acid free paper, leatherette
Color
Blue
Recommended Age
Adult
Width
8.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-07
Zoro #
G5635132
UPC #
194629084777
Country of Origin
United States

Dimensions

Width
8.5"

Details

Material
acid free paper, leatherette
Color
Blue
Recommended Age
Adult

Description

Handy teacher's helper for the professional teacher or home school. Designed for a 9-10 week grading period with 40 weeks of school and 8 classes per year. Features large squares and provides space for 35 students. Plus, a 40 week lesson planner section on the left page is goals activities resources on the right weekly assignments for 7 classes. Includes seating charts, parent meeting log, substitute teacher page, important dates, class names, note pages, and student information pages. Durable blue embossed simulated leather cover will endure frequent daily use and strong wire binding firmly keeps the planner intact throughout the year. Printed on 100% post-consumer recycled FSC certified paper with soy inks. The wire is 90% recycled and our book covers are 50% recycled. Made in the USA. Measures 8.5" x 11". Sold as a pack of 2 identical books.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.