Daily Appt Book/Monthly Planner, 7x10 In.
Mfr # HOD289632
Zoro # G8983423
product price:Â $32.55
/eaKey Features
Refills
No
Style
Calendars And Planners-Appointment Books
Sheet Size
7 in x 10 in
Format
Daily, Monthly
Cover Material
Synthetic Suede
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HOD289632
Zoro #
G8983423
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
7 in x 10 in
Sheet Width
7 in
Sheet Height
10 in
Details
Refills
No
Style
Calendars And Planners-Appointment Books
Format
Daily, Monthly
Item
Planner
Cover Material
Synthetic Suede
Cover Color
Black
Paper Color
White/Blue
Refillable
Not Refillable
Product Type
Planner
Color
White
Date Format
One Day per Page, One Month per Two-Page Spread
Includes Julian Dates
Julian Dates Included
Calendar Term
12-Month (Jan-Dec)
Description
24/7 Daily Appointment Book/Monthly Planner, Refills Nonrefillable, Style Calendars And Planners-Appointment Books, Sheet Size 7 x 10 In., Format One Day per Page; One Month per Two-Page Spread, Cover Material Embossed Simulated Leather, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.