
Daily/Monthly 24/7 Appointment Planner, 7'' x 10'', 2025
Mfr # 289632
Zoro # G414897200
product price: $43.99
/eaKey Features
Color
Blue
Green Certification or Other Recognition
FSC Certified
Assembly Required
No
Recycled Total
100%
Recycled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
289632
Zoro #
G414897200
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Length
10 in
Depth
0.3 in
Details
Color
Blue
Green Certification or Other Recognition
FSC Certified
Assembly Required
No
Recycled Total
100%
Recycled
Yes
Dated Goods
Yes
Recycled Post Consumer Waste
100%
Description
Wirebound, dated planner offers 12 months of daily and monthly planning from January to December. Printed monthly/weekly indicators make it easy to find a specific date. Daily planning features a one-page-per-day format with ruled quarter-hourly appointment times 24 hours a day, seven days a week, and military time. Past, current and two future months reference stretches across two pages. Each daily block measures 1-3/4'' x 1-5/8''. The monthly planning offers two-page-per-month spreads with ruled daily blocks, Sunday-through-Saturday scheduling, count of days/days remaining, national and religious holidays, a ruled notes column and past, current and four future months reference. Nonrefillable planner has a suede-like cover and is made with a high percentage of recycled material and printed with soy ink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.