This item is Discontinued.

Blue Sky Sophie Frosted Weekly/Monthly Planner, Sophie Floral Artwork, 8x5, 12-Month (Jan to Dec): 2023 140088

This item is Discontinued.

Blue Sky

Sophie Frosted Weekly/Monthly Planner, Sophie Floral Artwork, 8x5, 12-Month (Jan to Dec): 2023 (Discontinued)

Mfr # 140088
Zoro # G405672342
UPC # 699931906804
Country of Origin China
Category Planners
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
140088
Zoro #
G405672342
UPC #
699931906804
Country of Origin
China

Dimensions

Sheet Size
8 x 5
Width
8 in
Length
5 in

Details

Refills
No
Style
Wire-O
Format
One Week per Two-Page Spread; One Month per Two-Page Spread
Cover Color
Gold
Cover Material
Polypropylene
Color
Multicolor
Item
Calendars and Planners
Dated/Undated
Dated
Edition Year
2023
Binding Details
Twin-Wire
Calendar Term
12-Month (Jan to Dec)
Page Theme
Sophie Floral Artwork
Cover Theme
Sophie Floral Artwork
Number of Sheets
70
Appointment Ruling
Open Scheduling
Calendar Reference Blocks
One Past Month, One Future Month
Sections
(6) Bonus Past Monthly Spreads (July-Dec), Contacts Pages, Important Dates, Notes Pages, Two-Year Reference Calendar, Yearly Goals
Paper Color
White
Features
Julian Dates

Description

Give your schedule a fresh start and bring order to your busy life with the lovely Sophie Planner and its bright floral motif on a neutral gray background. Two-page-per-week spread features lined daily blocks, Notes, and To-Do sections. Monthly view per two-page spread includes a Notes section for important projects. Monthly tabs are coated for durability. Durable, frosted flexible front cover. Twin-wire binding offers easy page turning. Includes pages for Yearly Goals, Contacts, Reference Calendars, and extra Notes pages. Thick, premium quality pages reduce ink bleed-through. Includes six bonus past monthly views for easy yearly transition.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.