Shop HOUSE OF DOOLITTLE
See all product information
Create Account
Doodle Desk Pad, 25 White Sheets, 18.5 in x 13 in
- Mfr # 4000-03
- Zoro # G224479054
product price:Â
$
14.39
/ea
Key Features
Material
100% Post-Consumer Paper
Height
1 in
Width
19 in
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4000-03
- Zoro #
- G224479054
- UPC #
- 040983400114
- Country of Origin
- United States
- Material
- 100% Post-Consumer Paper
- Item
- Doodle Desk Pad
Dimensions
- Height
- 1 in
- Width
- 19 in
- Length
- 14 in
Description
The House of Doolittle Refillable Doodle Desk Pad (HOD400003) allows you to capture brainstorming sessions and spontaneous ideas effortlessly. Engineered specifically for desk top use, this compact 18.5 in x 13 in desk pad provides a clean, open workspace designed to record notes, outline workflows, and record brilliant flashes of inspiration before they slip away. The pad features 25 blank, unruled white sheets that deliver a crisp, high-contrast canvas, ensuring that whatever writing instrument you prefer stands out clearly. Built for daily use, the sheets are anchored by a durable four corner brown holder equipped with reinforced padded corners that securely lock the pages flat, preventing fraying, curling, or accidental tearing during busy workdays. The highly functional design allows you to easily remove filled sheets to clear the deck for your next project. Beyond its utility, this desk pad supports domestic production and sustainability efforts; it is proudlyusing 100% post-consumer recycled paper. This balance of design, durability, and green manufacturing makes it an essential and thoughtful productivity tool for professionals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.