Doolittle, Nondated Desk Pad Calendar, 22 X 17, Blue

  • Mfr # 464

  • Zoro # G810773146


product price: $17.75
/ea

Key Features

Color
White
Features
Perforated
Cover Material
Leatherette
Width
22in
Depth
17in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
464
Zoro #
G810773146
UPC #
040983464000
Country of Origin
United States

Dimensions

Width
22in
Depth
17in

Details

Item
Desk Pad
Color
White
Features
Perforated
Cover Material
Leatherette
Backing Material
Chipboard
Sheet Quantity
12

Description

Create your own calendar on one of twelve non-dated monthly sheets, just fill in the month as needed. Perforated pages are stitched at the top and feature leatherette binding with matching reinforced corners. Includes note section and lightly ruled daily blocks to help keep notations neat. Made entirely of recycled materials. Size: 22 x 17; Page Color/Theme: White/Blue; Calendar Term: 12-Sheets; Page Format: One Month per Page.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.