
Earthscapes Scenic Wipe-off Wall Calendar, 32'' x 48'', 2025
Mfr # 3931
Zoro # G614897314
product price:Â $38.85
/eaKey Features
Color
Multi
Width
32 in
Green Certification or Other Recognition
FSC Certified
Height
0.2 in
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3931
Zoro #
G614897314
UPC #
-
Country of Origin
United States
Dimensions
Width
32 in
Height
0.2 in
Length
48 in
Details
Color
Multi
Green Certification or Other Recognition
FSC Certified
Assembly Required
No
Recycled
Yes
Dated Goods
Yes
Recycled Total
100%
Recycled Post Consumer Waste
100%
Description
Laminated wall calendar offers 12 months of dated planning and three full-color nature scenes on both sides. One side has a vertical format, and the other side has a horizontal format. Both sides have a write-on/wipe-off surface, unruled daily blocks and colorful images. Blocks on the vertical side measure 1-3/8'' x 2''. The horizontal side's block size is 1-5/8'' x 1-5/8''. Planning ranges 12 months from January to December. Wall calendar includes self-adhesive hangers and a water-soluble marker. Paper is made with a high percentage of recycled material and printed with soy ink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.