This item is Discontinued.

House Of Doolittle House of Doolittle 631 Reversible Laminated Organizer  30/60 Day  36 x 24 631

House of Doolittle 631 Reversible Laminated Organizer 30/60 Day 36 x 24 (Discontinued)

  • Mfr # 631
  • Zoro # G604063545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
631
Zoro #
G604063545
UPC #
40983631006
Country of Origin
China

Description

Versatile reversible planner promotes looking ahead. One side designed for detailed short-range planning. The other has more days for long-range planning. Large undated blocks offer planning flexibility. Extra space at bottom for additional scheduling and notes. Write-on/wipe-off surfaces erase with a damp cloth. Use over and over. Unframed. Includes water soluble marker and hanger.
  • Global Product Type: Boards.
  • Board Type: Magnetic Planner.
  • Board Width: 36 in.
  • Board Height: 24 in.
  • Surface Material: Laminated Paper.
  • Surface Color: White/Tan/Blue.
  • Mounting Details: Hanger Included.
  • Planning Period: 30/60 Day.
  • Calendar Term: 30/60-Day.
  • Pre-Consumer Recycled Content Percent: 50 %.
  • Post-Consumer Recycled Content Percent: 50 %.
  • Total Recycled Content Percent: 100 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.