House of Doolittle Express Track Yearly Laminated Planner
- Mfr # HOD392
- Zoro # G8982985
product price:Â
$
27.19
/ea
Key Features
Refills
No
Style
Calendars-Wall
Color
Teal/Blue
Sheet Size
24 in x 37 in
Format
Horizontal: One Year per Page; Vertical: One Year per Page
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOD392
- Zoro #
- G8982985
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 24 in x 37 in
- Sheet Width
- 24 in
- Sheet Height
- 37 in
Details
- Item
- Wall Calendar
- Refills
- No
- Style
- Calendars-Wall
- Color
- Teal/Blue
- Format
- Horizontal: One Year per Page; Vertical: One Year per Page
- Product Type
- Wall Calendar
- Hanger Style
- Hang Tabs
- Edition Year
- 2023
- Dated/Undated
- Dated
- Reversible
- Yes
- Julian Dates
- Yes
- Sheet Color
- White/Teal
- Calendar Term
- 12-Month (Jan-Dec)
- Paper Color
- White/Teal
- Date Format
- One Year per Page
- Includes Julian Dates
- Julian Dates Included
- Refillable
- Not Refillable
- Wire Color
- Teal/Blue
Description
Julian Dates - Yearly - 12 Month - January 2027 to December 2027 - 24" x 37" Sheet Size - 1.25" x 1.38" Block - Blue, Green - Paper - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.