At-A-Glance Desk Pad Calendar

  • Mfr # AAGSK1400
  • Zoro # G2308629
product price: 
$
13.15
/ea
Sold in multiples of 12 for $157.80

Key Features

Style
Top: 2-Hole
Refills
No
Sheet Size
17 3/4 in x 10 7/8 in
Color
White
Format
One Month per Page
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AAGSK1400
Zoro #
G2308629
UPC #
-
Country of Origin
Viet Nam

Dimensions

Sheet Size
17 3/4 in x 10 7/8 in
Sheet Height
18 in
Sheet Width
11 in
Fits Chest Size
Full-Year Reference Calendar, Notes Section

Details

Item
Desk Pad Calendar
Style
Top: 2-Hole
Refills
No
Color
White
Format
One Month per Page
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Features
Full-Year Reference Calendar, Notes Section
Product Type
Desk Pad Calendar
Calendar Term
12-Month (Jan-Dec)
Edition Year
2023
Dated/Undated
Dated
Holder Style
Two-Corner Desk-Pad with Backboard (Included)
Corner Color
Clear
Julian Dates
Yes
Binding Type
Stapled; Taped
Binding Color
Black
Cover Color
White
Paper Color
White
Date Format
One Month per Page
Includes Julian Dates
Julian Dates Included
Refillable
Not Refillable
Wire Color
White

Description

Julian Dates - Monthly - 12 Month - January 2027 to December 2027 - 1 Month Single Page Layout - 17 3/4" x 11" Sheet Size - White Sheet - 1.50" x 1.50" Block - Headband - Desktop, Desk Pad - Black - Poly, Paper - 1 Each

Ratings & reviews