Monthly Desk Pad Calendar, Classic, 12 Months, Jan-Dec, 22 in x 17 in, Blue/Gray
- Mfr # 150
- Zoro # G323940134
product price:Â
$
13.45
/ea
Key Features
Format
One Page Per Month
Cover Material
Paper
Refills
No
Height
0.5 in
Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150
- Zoro #
- G323940134
- UPC #
- 040983403948
- Country of Origin
- United States
Dimensions
- Height
- 0.5 in
- Width
- 17 in
Details
- Format
- One Page Per Month
- Cover Material
- Paper
- Refills
- No
- Item
- Desk Pad Calender
- Green Environmental Attribute
- 100% Post-Consumer Paper, Soy Inks
- Features
- Recycled
- Color
- Blue
Description
The House of Doolittle Two-Color Monthly Desk Pad Calendar (HOD150HD) delivers a clean, professional, and high-contrast layout that serves as a reliable organizational tool for corporate offices, home workspaces, and classrooms. Spanning a traditional 12-month calendar year from January to December, this full-sized 22 in x 17 in desk pad brings structural order to your workspace with its classic, deep blue and gray color scheme. Designed to maximize daily productivity, each single-page monthly layout features large, lightly ruled 3 in x 2-1/8 in daily blocks, providing a neatly lined canvas that keeps handwritten meeting times, task lists, and project deadlines perfectly organized. To optimize your long-range planning, each sheet is packed with scheduling details-including standard Sunday-through-Saturday formatting, Julian dates, a remaining days countdown, and major holidays-paired with a comprehensive full-year reference calendar matrix running cleanly across the top for rapid timeline checks. Engineered to withstand continuous daily handling, the pages are perforated at the top for flawless, tear-free removal and are bound securely by a premium deep blue leatherette header strip. This is paired with two matching, chipboard-reinforced blue leatherette bottom corners to anchor your sheets firmly in place, eliminating frayed edges and page curling all year long while protecting your desktop surface from scratches. Grounded in House of Doolittle’s premier eco-conscious manufacturing standards, this professional desk pad, utilizes 100% post-consumer recycled paper, and is printed with natural, soy-based inks, offering a classic, green-friendly solution for absolute calendar control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.