Shop HOUSE OF DOOLITTLE
See all product information
Create Account
Laminated In/Out Plan-A-Board, 12 Names, 24 in x 18 in
- Mfr # 650
- Zoro # G824479171
product price:Â
$
23.39
/ea
Key Features
Format
In/Out Planner
Style
Plan-A-Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 650
- Zoro #
- G824479171
- UPC #
- 040983650007
- Country of Origin
- United States
- Item
- In/Out Laminated Planner
- Format
- In/Out Planner
- Style
- Plan-A-Board
Description
The House of Doolittle Laminated In/Out Plan-A-Board (HOD650) allows you to effortlessly schedule and monitor staff. This compact 24 in x 18 in visual tracking station comfortably accommodates up to 12 names, making it easy to see employee availability quickly. The highly functional layout is clearly divided into specific columns including name, destination, time-in, time-out, time back, and a practical area for messages and notes, as well as a helpful color-coding key. Built for endless reusability as schedules shift throughout the workday, the premium heavy-duty laminated surface writes smoothly and wipes away instantly with a damp cloth without leaving behind stains or distracting ghost marks. The calendar arrives individually tubed for maximum protection and comes with a black water-soluble marker and four self-adhesive peel-and-stick tabs for immediate, secure mounting. Beyond its utility, this scheduling tool supports domestic production and sustainability efforts; it is proudlyusing 100% post-consumer recycled paper and printed with eco-friendly soy-based inks. This balance of design, durability, and green manufacturing makes it an essential and thoughtful productivity tool for professionals wanting to support a greener planet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.